Menu Search
UTP Jack Inserts Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Ivory
COOPER WIRING #5547-5EV

MediaSync™ Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Ivory

SKU # 03266466216
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter
Configuration: 8-Wire RJ45
Wiring Code: T568A
Category: 5e
Color: Ivory

Data Jack, IDC-110 Connection, 8-Wire RJ45 Configuration, Cat 5e, Ivory