You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
COMMSCOPE #760237783

Modular U/UTP Jack, M Series Faceplates, Panels Mount

SKU # 88410499338 Manufacturer Series: Series UNJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular U/UTP Jack
Connection: IDC
Mounting: M Series Faceplates, Panels
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow