You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #760237631

Modular Jack, RJ45, IDC Connection, Cat 6, Almond

SKU # 88410499324 Manufacturer Series: Series USL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular U/UTP Jack
Connection: IDC
Configuration: RJ45
Wiring Code: T568A/T568B
Category: 6
Color: Almond