Menu Search
UTP Jack Inserts Jack, Modular UTP; CAT 5e; 8-Wire RJ45; Gray
COMMSCOPE #108232752

PowerSUM Jack, Modular UTP; CAT 5e; 8-Wire RJ45; Gray

SKU # 88410410602 Manufacturer Series: MPS100E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Electrical Gray

Modular UTP Jack Electrical Gray 8-Wire RJ45 - MPS100E-270

Additional Info: Can be Mounted at 90-deg (straight) or 45-deg (angled). Pkg Qty: 25