Menu Search
UTP Jack Inserts Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Blue
COMMSCOPE #108232778

PowerSUM Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Blue

SKU # 88410410604 Manufacturer Series: MPS100E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5e
Color: Blue

Modular UTP Jack 8-Wire RJ45 Blue 5e - MPS100E-318

Additional Info: Can be Mounted at 90-deg (straight) or 45-deg (angled). Pkg Qty: 25