You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #760237628

Uniprise® Jack, Modular U/UTP; RJ45, IDC Connection; Cat 6; Blue

SKU # 88410499327 Manufacturer Series: USL Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular U/UTP Jack, Unshielded
Connection: IDC
Configuration: RJ45
Wiring Code: T568A, T568B
Category: 6
Color: Blue

Additional Info: Unshielded. Without dust cover.