BELDEN #AX104156

Modular Jack RJ45 Blue 6A

SKU: 61158900625
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Module Type: Modular Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter, Box
Configuration: RJ45
Wiring Code: T568A/B
Category: 6A
Color: Blue
Manufacturer Series: KeyConnect
Description
UTP Jack Inserts: Module Type - Modular Jack; Connection - IDC - 110; Mounting - Faceplate, Adapter, Box; Configuration - RJ45; Wiring Code - T568A/B; Category - 6A; Color - Blue; Additional Information - Operating Temperature Range: -10 - 60 deg C; Manufacturer Series - KeyConnect
Additional Info: Operating Temperature Range: -10 - 60 deg C