You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
AESP/SIGNAMAX #KJ458MT-C6C-GN

Jack, Modular UTP; CAT 6; 8-Position RJ45; Green

SKU # 76347498795 Manufacturer Series: MT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Keystone Opening
Configuration: 8-Position RJ45
Wiring Code: T568A/B
Category: 6
Color: Green

Modular UTP Jack Green 8-Position RJ45

Additional Info: Integral Dust Protection