Menu Search
AESP/SIGNAMAX #KJ458MT-C6C-BK

Jack, Modular UTP; CAT 6; 8-Position RJ45; Black

SKU # 76347498999 Manufacturer Series: MT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Modular UTP Jack
Connection: IDC
Mounting: Keystone Opening
Configuration: 8-Position RJ45
Wiring Code: T568A/B
Category: 6
Color: Black

Modular UTP Jack Black 8-Position RJ45

Additional Info: Integral Dust Protection