HUBBELL #SFUSBAAW

Connector, AV, USB, Snap-In Connection, White

SKU: 66262028919
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: USB Connector
Mounting: Faceplate, Flush
Color: White
Manufacturer Series: iSTATION
Description
USB Inserts: Module Type - USB Connector; Mounting - Faceplate, Flush; Color - White; Additional Information - Material: Flame Retardant Polymer, Snap-In Connection; Manufacturer Series - iSTATION
Additional Info: Material: Flame Retardant Polymer, Snap-In Connection