The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
LEGRAND - ORTRONICS #2403-29342-ADT

USB Extender Wall Plate Kit, CAT5 Cable

SKU # 66287599387
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: USB Extender Wall Plate Kit
Application: Audio Devices, Control Devices, USB Web Cameras and Printers
Cable Compatibility: CAT5
Range: 150 ft. (46m)
Connectors: USB-B Female, USB-A Female

Additional Info: Includes: Transmitter and Receiver Units