Menu Search

MENCOM #D-USB-06

USB 2.0 Cable Assembly Type A Male - Type A Male

SKU: 78859312299
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: USB 2.0 Cable Assembly
End A Type: Type A Male
End A Angle: Straight
End A Mounting Style: Panel Mount
End B Type: Type A Male
End B Angle: Straight
End B Mounting Style: Panel Mount
Length: 6 ft. (1.83m)
Description
USB Cable Assemblies: Type - USB 2.0 Cable Assembly; End A Type - Type A Male; End A Angle - Straight; End A Mounting Style - Panel Mount; End B Type - Type A Male; End B Angle - Straight; End B Mounting Style - Panel Mount; Length - Meters - 1.83; Length - Feet - 6.00