Menu Search
LIBERTY WIRE & CABLE #E-USB3AB-03

USB Cable Assembly, Type A Male Plug x Type B Male Plug

SKU # 47008198499
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: USB 3.0 Cable Assembly
End A Type: Type A Male Plug
End B Type: Type B Male Plug
Length: 3 ft.
Color: Black
Cable Jacket: Molded PVC