Menu Search
UL Class Power Fuses Fuse Block, Class T Fuse, 300V, 30A, 3P, 10 - 14 Cu
MERSEN #30328T

Fuse Block, Class T Fuse, 300V, 30A, 3P, 10 - 14 Cu

SKU # 78200167511
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Class T
Rating - Volts: 300V
Rating - Amps: 30A
Poles: 3P
Wire Connector: Pressure Plate
Wire Size: 10 - 14 AWG Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Glass Filled Polycarbonate

MER 30328T 67511-FB 3P 300V-30A PP