MERSEN #60328R

Class R Standard Block 30A 3P

SKU: 78200175933
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Standard
Fuse Type: Class R
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Pressure Plate
Wire Size: 10 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate
Description
UL Class Power Fuses: Block Type - Standard; Fuse Type - Class R; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 3P; Wire Connector - Pressure Plate; Wire Size - 10 Cu; Fuse Clip - Reinforced Spring Clip; Base Material - Polycarbonate