Menu Search
MERSEN #60357R

Class R Standard Block 30A 2P

SKU # 78200175417
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class R
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Box Lug
Wire Size: 4 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate