Menu Search
MERSEN #20356R

Class R Standard Block 30A 1P

SKU # 78200175669
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class R
Rating - Volts: 250V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Box Lug
Wire Size: 4 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate