Menu Search
UL Class Power Fuses Class J Standard Block 100A 1P
MERSEN #61036J

Class J Standard Block 100A 1P

SKU # 78200166519
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 100
Poles: 1P
Wire Connector: Box Lug
Wire Size: 2/0 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Phenolic