Menu Search
Search
MERSEN #60602J

Class J Compact Block 60A 2P

SKU # 78200175950
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Compact
Fuse Type: Class J
Rating - Volts: 600V AC/DC
Rating - Amps: 60
Poles: 2P
Wire Connector: Box Lug
Wire Size: 2 - 14 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate

Mersen open style class J fuse blocks accommodate all class J fuses ranging from 0-600A, 600V. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. SJ fuse blocks are more compact than the traditional offering and feature a unique adder block configuration for multi-pole field assembly. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring reinforced or non-spring reinforced clips.

Additional Info: Clip Material: Tin Plated Copper