MERSEN #60328SJ

Class J Compact Block 30A 3P

SKU: 78200167259
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Compact
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Pressure Plate
Wire Size: 10 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate
Manufacturer Series: SJ
Description
UL Class Power Fuses: Block Type - Compact; Fuse Type - Class J; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 3P; Wire Connector - Pressure Plate; Wire Size - 10 Cu; Fuse Clip - Reinforced Spring Clip; Base Material - Polycarbonate; Manufacturer Series - SJ