MERSEN #60357SJ

Class J Compact Block 30A 2P

SKU: 78200167262
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Compact
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Box Lug
Wire Size: 4 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate
Manufacturer Series: SJ
Description
UL Class Power Fuses: Block Type - Compact; Fuse Type - Class J; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 2P; Wire Connector - Box Lug; Wire Size - 4 Cu; Fuse Clip - Reinforced Spring Clip; Base Material - Polycarbonate; Manufacturer Series - SJ