Menu Search

MERSEN #61006SJ

Class J Compact Block 100A 1P

SKU: 78200136123
Manufacturer Series: SJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Compact
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 100
Poles: 1P
Wire Connector: Box Lug, Side Clip
Wire Size: 2/0 Cu/Al
Fuse Clip: Spring Clip
Base Material: Polycarbonate
Description
UL Class Power Fuses: Block Type - Compact; Fuse Type - Class J; Rating - Volts - 600VAC; Rating - Amps - 100; Poles - 1P; Wire Connector - Box Lug, Side Clip; Wire Size - 2/0 Cu/Al; Fuse Clip - Spring Clip; Base Material - Polycarbonate; Manufacturer Series - SJ