Menu Search
UL Class Power Fuses Class HandK Standard Block 30A 2P
MERSEN #20317

Class HandK Standard Block 30A 2P

SKU # 78200175998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Screw
Wire Size: 10 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate