Menu Search

MERSEN #20320

Class HandK Standard Block 30A 1P

SKU: 78200175925
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Pressure Plate
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Polycarbonate
Description
UL Class Power Fuses: Block Type - Standard; Fuse Type - Class HandK; Rating - Volts - 250VAC; Rating - Amps - 30; Poles - 1P; Wire Connector - Pressure Plate; Wire Size - 10 Cu; Fuse Clip - Spring Clip; Base Material - Polycarbonate