Menu Search
MERSEN #20301

Class HandK Standard Block 30A 1P

SKU # 78200175746
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 250V AC
Rating - Amps: 30
Poles: 1P
Wire Connector: Box Lug
Wire Size: 2 Cu/Al
Fuse Clip: Spring Clip
Base Material: Polycarbonate