Menu Search
MERSEN #60606J

Block, Fuse; Class J Fuse; 600VAC/DC; 60A; 1P

SKU # 78200166420
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC/DC
Rating - Amps: 60
Poles: 1P
Wire Connector: Box
Wire Size: 2 - 14 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Polycarbonate

Mersen open style class J fuse blocks accommodate all class J fuses ranging from 0-600A, 600V. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. SJ fuse blocks are more compact than the traditional offering and feature a unique adder block configuration for multi-pole field assembly. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring reinforced or non-spring reinforced clips.

Additional Info: Connector Torque: 45 in.-lbs, Materials Contact: Tin-plated Copper, Mounting: Screw Mount