Menu Search
Search
EATON BUSSMANN SERIES #T60200-1C

Fuse Block, Class T Fuse, 600VAC, 200 A, 1P, Spring Clip, Glass Polyester, 250 mcm Cu/Al

SKU # 05171214945
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class T
Rating - Volts: 600V AC
Rating - Amps: 200
Poles: 1P
Wire Connector: Box Lug
Wire Size: 250mcm Cu/Al
Base Material: Glass Polyester