Menu Search

EATON BUSSMANN SERIES #T60100-3C

Fuse Block, Class T Fuse, 600VAC, 100 A, 3P, Spring Clip, Glass Polyester, 36557 AWG Cu/Al

SKU: 05171214716
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Standard
Fuse Type: Class T
Rating - Volts: 600V AC
Rating - Amps: 100
Poles: 3P
Wire Connector: Box Lug
Wire Size: 2/0 Cu/Al
Base Material: Glass Polyester
Description
UL Class Power Fuses: Block Type - Standard; Fuse Type - Class T; Rating - Volts - 600VAC; Rating - Amps - 100; Poles - 3P; Wire Connector - Box Lug; Wire Size - 2/0 Cu/Al; Base Material - Glass Polyester