Menu Search
EATON BUSSMANN SERIES #T30030-3SR

Fuse Block, Class T Fuse, 300VAC, 30 A, 3P, Reinforced Spring Clip, Glass Polyester, 10 AWG Cu

SKU # 05171214793
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class T
Rating - Volts: 300V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Screw
Wire Size: 10 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Glass Polyester

UL Class Power Fuses: Block Type - Standard; Fuse Type - Class T; Rating - Volts - 300VAC; Rating - Amps - 30; Poles - 3P; Wire Connector - Screw; Wire Size - 10 Cu; Fuse Clip - Reinforced Spring Clip; Base Material - Glass Polyester