Menu Search
UL Class Power Fuses Fuse Block, Class T Fuse, 300VAC, 30 A, 2P, Reinforced Spring Clip, Glass Polyester, Box Lug
EATON BUSSMANN SERIES #T30030-2CR

Fuse Block, Class T Fuse, 300VAC, 30 A, 2P, Reinforced Spring Clip, Glass Polyester, Box Lug

SKU # 05171214790
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Class T
Rating - Volts: 300V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Box Lug
Wire Size: 2 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Glass Polyester