You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #RM60600-3CR

Fuse Block, Class R Fuse, 600VAC, 600 A, 3P, Reinforced Spring Clip, Thermoplastic, Box Lug

SKU # 05171239108 Manufacturer Series: RM60
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Knifeblade
Fuse Type: Class R
Rating - Volts: 600V AC
Rating - Amps: 600
Poles: 3P
Wire Connector: Box Lug
Wire Size: (2)500 kcmil - 4 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic

Additional Info: Tin Plated Aluminum, Temperature Range: -40 to 120 deg C (-40 to 248 deg F)