Menu Search
UL Class Power Fuses Fuse Block, Class R Fuse, 600VAC, 60 A, 1P, Reinforced Spring Clip, Thermoplastic, 2 AWG Cu/Al
EATON BUSSMANN SERIES #R60060-1CR

Fuse Block, Class R Fuse, 600VAC, 60 A, 1P, Reinforced Spring Clip, Thermoplastic, 2 AWG Cu/Al

SKU # 05171214777 Manufacturer Series: R600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Class R
Rating - Volts: 600V AC
Rating - Amps: 60
Poles: 1P
Wire Connector: Box Lug
Wire Size: 2 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic