Menu Search
Search
EATON BUSSMANN SERIES #R60030-3CR

Fuse Block, Class R Fuse, 600VAC, 30 A, 3P, Reinforced Spring Clip, Thermoplastic, 6 AWG Cu/Al

SKU # 05171214774
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class R
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Box Lug
Wire Size: 6 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Phenolic