Menu Search
UL Class Power Fuses Fuse Block, Class R Fuse, 600VAC, 100 A, 3P, Reinforced Spring Clip, Thermoplastic, Box Lug
EATON BUSSMANN SERIES #R60100-3CR

Fuse Block, Class R Fuse, 600VAC, 100 A, 3P, Reinforced Spring Clip, Thermoplastic, Box Lug

SKU # 05171214782
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Class R
Rating - Volts: 600V AC
Rating - Amps: 100
Poles: 3P
Wire Connector: Box Lug
Wire Size: 1/0 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Phenolic