Menu Search
UL Class Power Fuses Fuse Block, Class R Fuse, 250VAC, 30 A, 2P, Reinforced Spring Clip, Thermoplastic, 6 AWG Cu/Al

EATON BUSSMANN SERIES #R25030-2CR

Fuse Block, Class R Fuse, 250VAC, 30 A, 2P, Reinforced Spring Clip, Thermoplastic, 6 AWG Cu/Al

SKU #05171214753
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Standard
Fuse Type: Class R
Rating - Volts: 250V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Box Lug
Wire Size: 6 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Phenolic