Menu Search
UL Class Power Fuses Fuse Block, Class R Fuse, 250VAC, 100 A, 3P, Reinforced Spring Clip, Thermoplastic, Box Lug

EATON BUSSMANN SERIES #RM25100-3CR

Fuse Block, Class R Fuse, 250VAC, 100 A, 3P, Reinforced Spring Clip, Thermoplastic, Box Lug

SKU #05171239120
Manufacturer Series: RM25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Knifeblade
Fuse Type: Class R
Rating - Volts: 250V AC
Rating - Amps: 100
Poles: 3P
Wire Connector: Box Lug
Wire Size: 8 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic

Additional Info: Tin Plated Aluminum, Temperature Range: -40 to 120 deg C (-40 to 248 deg F)