Menu Search
UL Class Power Fuses Fuse Block, Class R Fuse, 250V, 30A, 2P, Box Lug
EATON BUSSMANN SERIES #RM25030-2CR

Fuse Block, Class R Fuse, 250V, 30A, 2P, Box Lug

SKU # 05171251128 Manufacturer Series: RM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Block Type: Industrial, Open
Fuse Type: Class R
Rating - Volts: 250V
Rating - Amps: 30A
Poles: 2P
Wire Connector: Box Lug
Wire Size: 2 - 14 AWG Cu/2 - 8 AWG Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic

BUSS RM25030-2CR FUSE BLOCK CLASS R