Menu Search

EATON BUSSMANN SERIES #RM25030-2PR

Fuse Block, Class R Fuse, 250V, 30A, 2P, 10 - 18 AWG

SKU: 05171251125
Manufacturer Series: RM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Industrial, Open
Fuse Type: Class R
Rating - Volts: 250V
Rating - Amps: 30A
Poles: 2P
Wire Connector: Pressure Plate
Wire Size: 10 - 18 AWG
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic
Description
BUSS RM25030-2PR FUSE BLOCK CLASS R