EATON BUSSMANN SERIES #J60060-3C

Fuse Block, Class J Fuse, 600VAC, 60 A, 3P, Spring Clip, Thermoplastic, 2 AWG Cu/Al, Box Lug

SKU: 05171240468
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 60
Poles: 3P
Wire Connector: Box Lug
Wire Size: 2 Cu/Al
Fuse Clip: Spring Clip
Base Material: Thermoplastic
Manufacturer Series: J600
Description
UL Class Power Fuses: Block Type - Standard; Fuse Type - Class J; Rating - Volts - 600VAC; Rating - Amps - 60; Poles - 3P; Wire Connector - Box Lug; Wire Size - 2 Cu/Al; Fuse Clip - Spring Clip; Base Material - Thermoplastic; Manufacturer Series - J600