EATON BUSSMANN SERIES #J60030-3CR

Fuse Block, Class J Fuse, 600VAC, 30 A, 3P, Reinforced Spring Clip, Thermoplastic, 6 AWG Cu/Al

SKU: 05171214840
Manufacturer Series: J600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Box Lug
Wire Size: 6 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic
Description
UL Class Power Fuses: Block Type - Standard; Fuse Type - Class J; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 3P; Wire Connector - Box Lug; Wire Size - 6 Cu/Al; Fuse Clip - Reinforced Spring Clip; Base Material - Thermoplastic; Manufacturer Series - J600