You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON BUSSMANN SERIES #JP60030-3COR

Fuse Block, Class J Fuse, 600VAC, 30 A, 3P, Reinforced Spring Clip, Thermoplastic, 2 AWG Cu

SKU # 05171243414
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Pyramid
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Box Lug
Wire Size: 2 Cu
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic

UL Class Power Fuses: Block Type - Pyramid; Fuse Type - Class J; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 3P; Wire Connector - Box Lug; Wire Size - 2 Cu; Fuse Clip - Reinforced Spring Clip; Base Material - Thermoplastic