Menu Search
Search
EATON BUSSMANN SERIES #J60030-2C

Fuse Block, Class J Fuse, 600VAC, 30 A, 2P, Spring Clip, Thermoplastic, 6 AWG Cu/Al, Box Lug

SKU # 05171240460 Manufacturer Series: J600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Standard
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Box Lug
Wire Size: 6 Cu/Al
Fuse Clip: Spring Clip
Base Material: Thermoplastic