Menu Search
UL Class Power Fuses Fuse Block, Class J Fuse, 600VAC, 100 A, 3P, Reinforced Spring Clip, Thermoplastic, Box Lug
EATON BUSSMANN SERIES #JM60100-3CR

Fuse Block, Class J Fuse, 600VAC, 100 A, 3P, Reinforced Spring Clip, Thermoplastic, Box Lug

SKU # 05171239126 Manufacturer Series: JM60
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Knifeblade
Fuse Type: Class J
Rating - Volts: 600V AC
Rating - Amps: 100
Poles: 3P
Wire Connector: Box Lug
Wire Size: 8 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic

Additional Info: Tin Plated Aluminum, Temperature Range: -40 to 120 deg C (-40 to 248 deg F)