Menu Search
Search
EATON BUSSMANN SERIES #JM60060-2CR

Fuse Block, Class J Fuse, 600 V, 35 to 60 A, 2P, Box Lug

SKU # 05171251467
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Industrial Fuse Block
Fuse Type: Class J
Rating - Volts: 600 V
Rating - Amps: 35 to 60 A
Poles: 2
Wire Connector: Box Lug
Wire Size: 14 to 2 AWG CU, 8 to 2 AWG AL
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic

HM Class H(K), JM Class J and RM Class R modular ferrule fuse blocks for fuses up to 60 amps. The new Bussmann™ series fuse blocks contain multiple features that increase versatility, reduce labor and enhance safety for any panel or electrical system desi