Menu Search
UL Class Power Fuses Fuse Block, Class H and K Fuse, 600VAC, 600 A, 1P, Reinforced Spring Clip, Thermoplastic

EATON BUSSMANN SERIES #HM60600-1CR

Fuse Block, Class H and K Fuse, 600VAC, 600 A, 1P, Reinforced Spring Clip, Thermoplastic

SKU #05171239098
Manufacturer Series: HM60
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Knifeblade
Fuse Type: Class HandK
Rating - Volts: 600V AC
Rating - Amps: 600
Poles: 1P
Wire Connector: Box Lug
Wire Size: (2)500 kcmil - 4 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic

Additional Info: Tin Plated Aluminum, Temperature Range: -40 to 120 deg C (-40 to 248 deg F)