Menu Search
UL Class Power Fuses Fuse Block, Class H and K Fuse, 600VAC, 60 A, 3P, Spring Clip, Thermoplastic, 2 AWG Cu/Al

EATON BUSSMANN SERIES #H60060-3C

Fuse Block, Class H and K Fuse, 600VAC, 60 A, 3P, Spring Clip, Thermoplastic, 2 AWG Cu/Al

SKU #05171214739
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 600V AC
Rating - Amps: 60
Poles: 3P
Wire Connector: Box Lug
Wire Size: 2 Cu/Al
Fuse Clip: Spring Clip
Base Material: Thermoplastic