EATON BUSSMANN SERIES #H60030-3P

Fuse Block, Class H and K Fuse, 600VAC, 30 A, 3P, Spring Clip, Thermoplastic, 10 AWG Cu

SKU: 05171214729
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Pressure Plate
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Thermoplastic
Description
UL Class Power Fuses: Block Type - Standard; Fuse Type - Class HandK; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 3P; Wire Connector - Pressure Plate; Wire Size - 10 Cu; Fuse Clip - Spring Clip; Base Material - Thermoplastic