Menu Search
UL Class Power Fuses Fuse Block, Class H and K Fuse, 600VAC, 30 A, 3P, Reinforced Spring Clip, Thermoplastic

EATON BUSSMANN SERIES #H60030-3CR

Fuse Block, Class H and K Fuse, 600VAC, 30 A, 3P, Reinforced Spring Clip, Thermoplastic

SKU #05171214728
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 3P
Wire Connector: Box Lug
Wire Size: 6 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic