Menu Search
EATON BUSSMANN SERIES #H60030-2S

Fuse Block, Class H and K Fuse, 600VAC, 30 A, 2P, Spring Clip, Thermoplastic, 10 AWG Cu, Screw

SKU # 05171214725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: 2P
Wire Connector: Screw
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Thermoplastic

UL Class Power Fuses: Block Type - Standard; Fuse Type - Class HandK; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - 2P; Wire Connector - Screw; Wire Size - 10 Cu; Fuse Clip - Spring Clip; Base Material - Thermoplastic