Menu Search
UL Class Power Fuses Fuse Block, Class H and K Fuse, 600VAC, 100 A, 3P, Reinforced Spring Clip, Thermoplastic
EATON BUSSMANN SERIES #H60100-3CR

Fuse Block, Class H and K Fuse, 600VAC, 100 A, 3P, Reinforced Spring Clip, Thermoplastic

SKU # 05171214744
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Class HandK
Rating - Volts: 600V AC
Rating - Amps: 100
Poles: 3P
Wire Connector: Box Lug
Wire Size: 1/0 Cu/Al
Fuse Clip: Reinforced Spring Clip
Base Material: Thermoplastic

UL Class Power Fuses: Block Type - Standard; Fuse Type - Class HandK; Rating - Volts - 600VAC; Rating - Amps - 100; Poles - 3P; Wire Connector - Box Lug; Wire Size - 1/0 Cu/Al; Fuse Clip - Reinforced Spring Clip; Base Material - Thermoplastic